Tlačiť

Aluminium tapes

Dodávateľ: Köhler Technische Produkte
KOEHK-1551EA 103.71 EUR
KOEHK-1551
Aluminium tapes
Pásky
This tape is made of aluminium with double-sided acrylic adhesive and protective paper. Suitable for use as steam barrier, for sealing and masking impact dents and cracks, for repairing metal containers.

  • UV and aging resistant
  • Temperature resistant to 90 °C
  • Adhesive force 700 g/cm
  • Can be written on with ball-point and fiber-tip pens

Length: 50,0 m
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR