Tlačiť

Thermal imager testo 865

Dodávateľ: Testo

620-2526EA 1191.28 EUR
620-2526
Thermal imager testo 865
Kamery
The testo 865 thermal imaging camera combines all the important properties required for high quality thermographic measurement – it is accurate, robust, fast and reliable. The testo 865 thermal imager offers professional technology and concentrates on functions which are needed in a contractor's daily work. It is ideal for applications in daily maintenance and installation work in trade and industry. It detects leaks, identifies overheated connections, pinpoints thermal bridges or structural defects. It enables time-saving quality assurance and ensures reliable production control.

  • Very good image quality: IR resolution of 160×120 pixels (with integrated testo SuperResolution Technology to 320×240 pixels)
  • View temperature differences from 0,12 °C
  • Critical temperature conditions are directly displayed via automatic hot-cold spot recognition
  • Pro software for image evaluation on a PC
  • Thermal images can be saved as jpgs

The testo ScaleAssist ensures optimum setting of the thermal image scale for building thermography, and the IFOV warner makes sure the user avoid, measurement errors, so that perfect infrared image will always be generated.

Thermal sensitivity (NETD): 120 mK
Geometric resolution (IFOV): 3,4 mrad
Emissivity/reflected temperature compensation: 0,01 to 1/manual
Battery type: Li-ion battery can be changed on-site
Operating time: 4 hours
Operating/storage temperature: −15 to +50/−30 to + 60 °C
Housing protection class: IP 54
System requirements: Windows 10, Windows 8, Windows 7
Files format: bmt, jpg, png, csv, xls

Certifikácie: Compliant to EU directive 2014/30/EU.

Informace o dodávce: testo 865 thermal imager is delivered with USB cable, lithium-ion rechargeable battery, pro software, commissioning instructions, short instructions, calibration protocol and case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR