Tlačiť

Ball valve lockout, non conductive

Dodávateľ: Brady
BRDY225340EA 61.88 EUR
BRDY225340
Ball valve lockout, non conductive
This device locks quarter-turn ball valves in OFF position.

  • Non conductive
  • Made from durable PP
  • Resistant to cracking, abrasion and chemical products

Max. shackle diameter: 7,00 mm

Min. shackle clearance: 20,00 mm

Hole diameter: 8 mm

Size of valve lever: 190 to 250 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR