Tlačiť

Descalers for dishwashers and water heaters, liquid concentrate, neodisher® special plus

Dodávateľ: Dr. Weigert
neodisher®
148-0151EA 102.17 EUR
148-0151 WEIG322503 WEIG322526 148-0150 WEIG322542
Descalers for dishwashers and water heaters, liquid concentrate, neodisher® special plus
Prostředky čistící Detergenty a povrchové čističe
Descaling and thorough cleaning of dishwashers and electric kettles. Reliable removes stubborn lime deposits and the dirt particles enclosed therein.

  • Excellent soil carrying ability
  • Odourless and low foam
  • Viscosity: <50 mPas (concentrate, 20 °C)
  • Density: 1,4 g/cm³

Suitable for all materials such as glass, porcelain, plastic and stainless steel. Not suitable for aluminium, anodised aluminium and light metal alloys.

For an economical and controlled dosage the use of manual dosing ancillaries such as mixing equipment, can pumps or dosing accessories is recommended. Surfaces that come in contact with the food must be rinsed with drinking water after each cleaning and disinfection to remove residues.

Contains <5% non-ionic surfactants, and >30% phosphates according to regulation (EC) No 648/2004 on detergents.

Pozor: For professional use only. Do not mix with other products.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR