Keep my session open?
Ending In 
The session is expired
Vaša relácia uplynula. Pre Vašu bezpečnosť sme Vás odhlásili.
Chcete sa opäť prihlásiť?

Industrial large platform precision balances, Explorer® Pro

Dodávateľ: Ohaus
Designed for ease of operation in larger scale laboratory and small industrial applications, whilst ensuring traceable results to comply with GLP/GMP requirements. Includes an RS232 port for recording data to an optional printer or PC. The scales feature a clear adjustable backlit LCD display that prompts the user through a range of applications including check weighing, parts counting, % and dynamic weighing with a choice of 14 weighing units. Autocal feature automatically adjusts the balance when it senses a temperature change sufficient enough to affect accuracy.

  • Graphical display with date, time and user selectable information
  • Scroll down menus in 5 languages
  • Choice of models without Autocal and with Autocal (designated by C suffix e.g. EP32001C)

OIML EC Type Approved models with Autocal (designated by CM suffix e.g. EP32001CM) are also available.




Log in to see your contract pricing and availability.
  Zapamätať si ma na tomto zariadení
 

OBJEDNAŤ

Rozšíriť všetko / Schovať všetko
Pk Model Odčítateľnosť Váživosť Miska Číslo v katalógu VWR Množstvo
1 EP12001 0,1 g 12 000 g 280x356 mm 611-0573
1 EP12001C 0,1 g 12 000 g 280x356 mm 611-0572
1 EP22001 0,1 g 22 000 g 280x356 mm 611-0576
1 EP22001C 0,1 g 22 000 g 280x356 mm 611-0575
1 EP32001 0,1 g 32 000 g 280x356 mm 611-0579
1 EP32001C 0,1 g 32 000 g 280x356 mm 611-0578
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter "x" if you don't know for VWR Chemicals.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Alebo
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Popis Číslo v katalógu Availability Jednotka Vaša cena Price Per Množstvo